ピペット用バルブ, VWR® (英語)
Dropper bulbs, 2 ml, Red
Catalog # VWRU15001-364
Supplier: VWR Collection
Jump to:
Product Details & Documents
Pipette bulbs made of natural rubber.
- Durable material
- Bulbs are suitable for medicine droppers and small dropping pipettes
- Neck is grooved to take flat flange of pipettes
- Heavy-walled, cylindrical in shape
- Bulbs fit pipettes 6 to 8 mm Ext.Ø
Specifications
- Colour:Red
- 説明:Dropper bulbs, 2 ml
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



