VWR®, チューブ、シリコーン
8,00 mm, 2,00 mm, 12,00 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Silicone, translucent, peroxide cross-linked.
- Good physical properties, pliant, elastic and flexible
- Suitable for use with foodstuffs in accordance with FDA
- Produced in compliance with GMP conditions, ISO 13485, certificate of conformity supplied with each roll
For laboratory and medical applications, pharmacies, biotechnology, fermentation and pharmaceutical production. Biologically neutral (USP Class VI). Compliant with Eur. Ph. (2nd ed.).
Temperature resistance: −50 to +200 °C (briefly up to 250 °C)
Hardness (Shore durometer A): 60 ±5
Density: 1,16
Documents
Certificates
Search by Lot NumberCoC Tubing silicone.pdf CoC VWR® Tubing silicone.pdf
Conformity declaration
CoC_VWRI228-0701_3984378 CoC_VWRI228-0701_4019555 CoC_VWRI228-0701_4647797 COC_VWRI228-0701_5324326 COC_VWRI228-0701_5383885
More
VWRI228-0726_BSE-TSE VWRI228-1517_TUBING SILICONE 3 X 6 MM_BSE_REV0
BSE/TSE Certificates
Specifications
- チューブ外径:12,00 mm
- チューブ内径:8,00 mm
- 壁の厚さ:2,00 mm
- Seq:48
- Cat. No.:228-0726
- Environmental certification:ISO 14001 (N° 2020/88219.3)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



