クリーンルーム用スパイラルノート、 VWR®
Cleanroom spiral notebook, latex, Ruled, 281×216 mm, 100
Catalog # VWRU89041-194
Supplier: VWR Collection
Jump to:
Product Details & Documents
These spiral-bound notebooks feature latex paper in college-rule or 6,4 mm grid styles. Notebooks have 100 to 200 pages each.
- Fully recyclable
- Covers are of semi-transparent, high density polyethylene
Specifications
- Paper size:281×216 mm
- Type:Ruled
- 説明:Cleanroom spiral notebook, latex
- Seq:05
- No. of pages:100



