クリーンルーム用スパイラルノート、 VWR®
Cleanroom spiral notebook, latex, Ruled, 216×140 mm, 100
VWRU89041-192
These spiral-bound notebooks feature latex paper in college-rule or 6,4 mm grid styles. Notebooks have 100 to 200 pages each.
- Fully recyclable
- Covers are of semi-transparent, high density polyethylene
- Paper size:216×140 mm
- Type:Ruled
- 説明:Cleanroom spiral notebook, latex
- Seq:03
- No. of pages:100



