Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, パスツールピペット

Non plugged, 2 ml, 230 mm
Catalog # VWRU14672-380
Supplier:   VWR Collection
VWR®, パスツールピペット
Catalog # VWRU14672-380
Supplier:  VWR Collection
VWR®, パスツールピペット
VWR®, パスツールピペット

Non plugged, 2 ml, 230 mm

Price
$123.40
Log in for availability
1 * 1.000 items
Product Details & Documents

Soda-lime glass, disposable.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging
  • Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Specifications
  • 容量:
    2 ml
  • 説明:
    Non plugged
  • 長さ:
    230 mm
  • Seq:
    005