VWR®, デシケーター
200 DN, 130 mm, 270×315 mm, 192 mm
Catalog # 467-0071
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass.
- Precisely ground flat flanges and interchangeable knobbed lids
- Base and lid with flat flange ground to fit
- High mechanical, thermal and chemical resistance
These desiccators are ideal for drying, drying processes and protecting samples from the effects of air and moisture.
: DIN 12491
Documents
CoC VWR Desiccators.pdf
Conformity declaration
VWR® Glassware Solutions
Product Literature
Specifications
- 内径:192 mm
- Nominal size:200 DN
- Seq:03
- Usable height:130 mm
- Ø ext.×H:270×315 mm



