VWR®, るつぼ, 磁器
Low form, 91 ml, 70×44 mm
459-0200
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
: According to DIN 12904.
- Ø×H:70×44 mm
- Type:Low form
- 容量:91 ml
- Seq:07



