VWR®, るつぼ, 磁器
Low form, 62 ml, 60×38 mm
Catalog # 459-0199
Supplier: VWR Collection
Jump to:
Product Details & Documents
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
Certifications: According to DIN 12904.
Documents
Specifications
- Ø×H:60×38 mm
- Type:Low form
- 容量:62 ml
- Seq:06



