VWR®, るつぼ, 磁器
Tall form, 72 ml, 50×62 mm
Catalog # 459-0213
Supplier: VWR Collection
Jump to:
Product Details & Documents
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
: According to DIN 12904.
Documents
Specifications
- Ø×H:50×62 mm
- Type:Tall form
- 容量:72 ml
- Seq:20



