VWR®, るつぼ, 磁器
Tall form, 26 ml, 35×44 mm
459-0210
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
: According to DIN 12904.
- Ø×H:35×44 mm
- Type:Tall form
- 容量:26 ml
- Seq:17



