VWR®, るつぼ, 磁器
Medium form, 10 ml, 30×25 mm
459-0201
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
: According to DIN 12904.
- Ø×H:30×25 mm
- Type:Medium form
- 容量:10 ml
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



