VWR®, るつぼ, 磁器
Medium form, 200 ml, 80×62 mm
Catalog # 459-0208
Supplier: VWR Collection
Jump to:
Product Details & Documents
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
Certifications: According to DIN 12904.
Documents
Specifications
- Ø×H:80×62 mm
- Type:Medium form
- 容量:200 ml
- Seq:15



