VWR®, るつぼ, 磁器
Tall form, 15 ml, 30×38 mm
Catalog # 459-0209
Supplier: VWR Collection
Jump to:
Product Details & Documents
Porcelain, glazed inside and out, except base.
- Withstands maximum temperature of 1000 °C
Lids are available separately.
Lids are available separately.
: According to DIN 12904.
Specifications
- Ø×H:30×38 mm
- Type:Tall form
- 容量:15 ml
- Seq:16



