VWR®, ショウジョウバエ用バイアル
25×95 mm, No, Tray
Catalog # 734-2259
Supplier: VWR Collection
Jump to:
Product Details & Documents
For storage, handling and transportation of Drosophila flies.
Manufactured in ISO 9001:2000 certified facility. Narrow and wide vials are manufactured in PP, PS or K-Resin and packed in bulk or tray formats.
Polystyrene (PS): This resin has glass-like clarity, allowing very clear, distortion-free viewing of fly gender and behaviour.
Polypropylene (PP), autoclavable: PP is a clear resin that is softer than PS. Ideal for cost-sensitive experiments and clear viewing.
K-Resin: K-Resin is a premium scratch resistant resin, combining the clarity of PS with the flexibility of PP.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- キャップ付き:No
- Ø×H:25×95 mm
- Packed:Tray



