VWR®, 試薬リザーバー
PVC, 50 ml, +, 5/bag, 40 bags/case
Catalog # 613-1187
Supplier: VWR Collection
Jump to:
Product Details & Documents
Designed for use in multi-channel pipetting applications, these disposable reservoirs accommodate all types of pipettes up to 12-channel width.
- Trough design, graduation marks on interior walls, and pour-off spouts on each corner
- Lot certified, non pyrogenic, DNase- and RNase-free
- Non sterile or electron beam sterilised
: 25 ml reservoirs also available in a unique divided format that features three distinct mini reservoir chambers, each with a 5 ml capacity; 50 ml reservoirs available in clear FDA-grade PVC or virgin-modified PS; all other sizes manufactured from virgin-modified PS.
Specifications
- Packed:5/bag, 40 bags/case
- Sterile:+
- Type:PVC
- 容量:50 ml
- Seq:15



