VWR®, 試薬リザーバー
PS, 3 divisions, 25 ml, +, 1/bag, 100/case
Supplier: VWR Collection
Jump to:
Product Details & Documents
Designed for use in multi-channel pipetting applications, these disposable reservoirs accommodate all types of pipettes up to 12-channel width.
- Trough design, graduation marks on interior walls, and pour-off spouts on each corner
- Lot certified, non pyrogenic, DNase- and RNase-free
- Non sterile or electron beam sterilised
: 25 ml reservoirs also available in a unique divided format that features three distinct mini reservoir chambers, each with a 5 ml capacity; 50 ml reservoirs available in clear FDA-grade PVC or virgin-modified PS; all other sizes manufactured from virgin-modified PS.
Specifications
- Packed:1/bag, 100/case
- Sterile:+
- Type:PS, 3 divisions
- 容量:25 ml
- Seq:07



