VWR®, ガス密閉式マイクロシリンジ
PTFE tips, 5 ml micro syringe
Catalog # 549-0563
Supplier: VWR Collection
Jump to:
Product Details & Documents
Micro syringes without needle
General purpose Luer lock connector for use with autosamplers and liquid handling instruments. All parts in contact with sample are made from neutral borosilicate glass and PTFE. This provides excellent performance and an inert sample environment.
Interchangeable needles
549-0560 made from SUS304; 549-0565 made form chrome plated brass. 549-0560 needles for 1; 2,5; 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
PTFE tips
Provides a complete leak-tight seal for both liquids and gases.
549-0560 needles for 1, 2,5, 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
: Needles must be ordered separately.
Specifications
- For:5 ml micro syringe
- 説明:PTFE tips
- Seq:10



