VWR®, ガス密閉式マイクロシリンジ
Micro syringes without needle
General purpose Luer lock connector for use with autosamplers and liquid handling instruments. All parts in contact with sample are made from neutral borosilicate glass and PTFE. This provides excellent performance and an inert sample environment.
Interchangeable needles
549-0560 made from SUS304; 549-0565 made form chrome plated brass. 549-0560 needles for 1; 2,5; 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
PTFE tips
Provides a complete leak-tight seal for both liquids and gases.
549-0560 needles for 1, 2,5, 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
Ordering information: Needles must be ordered separately.
Documents
CoC VWR® Gas-Tight Micro Syringes, PTFE tips.pdf
Conformity declaration
TDS_VWR_GAS_TIGHT_MICROSYRINGES.pdf
Product specification
- For:2,5 ml micro syringe
- 説明:PTFE tips
- Seq:09
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



