VWR®, ガス密閉式マイクロシリンジ
Gas-tight micro syringe, 0,10 ml, 50 mm, Bevelled
Catalog # 549-0559
Supplier: VWR Collection
Jump to:
Product Details & Documents
Micro syringes without needle
General purpose Luer lock connector for use with autosamplers and liquid handling instruments. All parts in contact with sample are made from neutral borosilicate glass and PTFE. This provides excellent performance and an inert sample environment.
Interchangeable needles
549-0560 made from SUS304; 549-0565 made form chrome plated brass. 549-0560 needles for 1; 2,5; 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
PTFE tips
Provides a complete leak-tight seal for both liquids and gases.
549-0560 needles for 1, 2,5, 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.
Ordering information: Needles must be ordered separately.
Documents
CoC VWR® Gas-Tight Micro Syringes, PTFE tips.pdf
Conformity declaration
TDS_VWR_GAS_TIGHT_MICROSYRINGES.pdf
Product specification
Specifications
- Type of tip:Bevelled
- 容量:0,10 ml
- 説明:Gas-tight micro syringe
- 長さ:50 mm
- Seq:05



