Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ガス密閉式マイクロシリンジ

VWR®, ガス密閉式マイクロシリンジ

Gas-tight micro syringe, 1 ml
Catalog # 549-0536
Supplier:   VWR Collection
VWR®, ガス密閉式マイクロシリンジ
Catalog # 549-0536
Supplier:  VWR Collection
VWR®, ガス密閉式マイクロシリンジ
VWR®, ガス密閉式マイクロシリンジ

Gas-tight micro syringe, 1 ml

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Micro syringes without needle
General purpose Luer lock connector for use with autosamplers and liquid handling instruments. All parts in contact with sample are made from neutral borosilicate glass and PTFE. This provides excellent performance and an inert sample environment.

Interchangeable needles
549-0560 made from SUS304; 549-0565 made form chrome plated brass. 549-0560 needles for 1; 2,5; 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.

PTFE tips
Provides a complete leak-tight seal for both liquids and gases.

549-0560 needles for 1, 2,5, 5 and 10 ml gas-tight syringes. 549-0565 needles for 0,1 ml gas-tight syringes.

Ordering information: Needles must be ordered separately.

Specifications
  • 容量:
    1 ml
  • 説明:
    Gas-tight micro syringe
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.