ラバーストッパー、黒、VWR®
1, 5,0 mm, 25,0 mm, 58,0 mm, 68,0 mm
Catalog # VWRU59581-549
Supplier: VWR Collection
Jump to:
Product Details & Documents
These stoppers contain high percentage of rubber, less neoprene and free sulphur. Its composition ensures resiliency and pliability over a long period of time.
- Natural rubber
- Black
- Withstands laboratory conditions without hardening
Specifications
- Ø bottom:58,0 mm
- Ø top:68,0 mm
- 穴の直径:5,0 mm
- 穴の数:1
- 高さ:25,0 mm



