VWR®, ビーカー、使い捨て
400 ml, 111 mm, 96 mm, 25 - 400 ml
Catalog # VWRU414004-149
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Embossed graduations
- Ribs for easy stacking
- Autoclavable to 121 °C
- With spout
High quality economical beaker for everyday work. Ideal for general laboratory use.
注意: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberCoC PP Disposable Beakers.pdf
Conformity declaration
CoC VWR® Disposable Beakers, PP CoC VWR® PP, Disposable Beakers coc_VWRI213-3915_022625 COC_VWRI213-3915_032723 CoC_VWRI213-3916_031821
More
VWRI213-3922_TDS_EN
Datasheet
Specifications
- 外径:96 mm
- 目盛り範囲:25 - 400 ml
- 容量:400 ml
- 高さ:111 mm
- Seq:08



