Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ビーカー、ローフォーム、PMP

VWR®, ビーカー、ローフォーム、PMP

5000 ml, 500 ml
Catalog # VWRU89044-522
Supplier:   VWR Collection
VWR®, ビーカー、ローフォーム、PMP
Catalog # VWRU89044-522
Supplier:  VWR Collection
VWR®, ビーカー、ローフォーム、PMP
VWR®, ビーカー、ローフォーム、PMP

5000 ml, 500 ml

Price
$190.52
Log in for availability
1 * 1 items
Product Details & Documents

PMP, crystal clear, graduated.

  • Excellent chemical resistance
  • Autoclavable
  • Withstand a temperature of up to 170 °C for short periods

With large spout and easy to read blue graduations.

 : Conform to ISO 7056 1981 (E) and BS 5404 Part 1.

Specifications
  • 目盛り間隔:
    500 ml
  • 容量:
    5000 ml
  • Seq:
    05