クランプホルダー、Talon®(タロン
Clamp holder, regular, 18 mm, Nickel-plated zinc
Catalog # VWRU21572-501
Supplier: VWR Collection
Jump to:
Product Details & Documents
Features a streamlined design for maximum contamination resistance and easy cleaning.
- Use wherever clamping at 90° is required
- Available in nickel-plated zinc or electropolished stainless steel finish
- Strong and durable
Regular clamp holders are used to hold extension clamps to lab frames where 90° positioning is required.
Specifications
- Spanning width:18 mm
- 説明:Clamp holder, regular
- Material:Nickel-plated zinc
- Seq:01



