Order Entry
Japan
Orders LinkContactUsLinkComponent
ヒュームフード・ラボフレームキット、Talon®(タロン

ヒュームフード・ラボフレームキット、Talon®(タロン

For 1,2 m fume hoods
Catalog # VWRU14224-400
Supplier:   VWR Collection
ヒュームフード・ラボフレームキット、Talon®(タロン
Catalog # VWRU14224-400
Supplier:  VWR Collection
ヒュームフード・ラボフレームキット、Talon®(タロン
ヒュームフード・ラボフレームキット、Talon®(タロン

For 1,2 m fume hoods

Price
$2,490.68
Log in for availability
1 * 1 items
Product Details & Documents

Rods are made of stainless steel. Connectors and lab frame feet are constructed of nicke plated zinc.

The 1,2 m kit includes four 965 mm horizontal rods, four 914 mm vertical rods, two 305 mm base rods, two 457 mm rear support rods, eight 51 mm rods, 30 lattice connectors, four rod end connectors and four lab frame feet. The 1,8 m kit includes four 1575 mm horizontal rods, six 914 mm vertical rods, two 305 mm base rods, two 457 mm rear support rods, eight 51 mm rods, 38 lattice connectors, four rod end connectors and four lab frame feet.

Specifications
  • 説明:
    For 1,2 m fume hoods
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.