分光光度計キュベット、VWR®
Cells with flat lid, 12,5×12,5 mm, 334 – 2500 nm, 45 mm, 3,5 ml, 10 mm, Optical glass
Catalog # VWRU414004-066
Supplier: VWR Collection
Jump to:
Product Details & Documents
Accurate and dependable results for spectrophotometric analyses in the visible and near infrared regions.
- Matched sets within the accepted pathlength standard of ±0,01 mm
- Cells exhibit a transmission tolerance within 0,5% at 365 nm
- Lids and stoppers are made of PTFE
Due to the fully heat-fused construction (no intermediate materials or adhesives) and careful annealing to remove any strain, there is no optical or physical distortion of the two optical windows.
Specifications
- Path length:10 mm
- 容量:3,5 ml
- Window material:Optical glass
- 説明:Cells with flat lid, 12,5×12,5 mm
- 高さ:45 mm
- Range:334 – 2500 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



