Order Entry
Japan
Orders LinkContactUsLinkComponent
漏斗、粉体、VWR®製

漏斗、粉体、VWR®製

147 mm, 136,0 mm, 27,0 mm
Catalog # VWRU30252-957
Supplier:   VWR Collection
漏斗、粉体、VWR®製
Catalog # VWRU30252-957
Supplier:  VWR Collection
漏斗、粉体、VWR®製
漏斗、粉体、VWR®製

147 mm, 136,0 mm, 27,0 mm

Price
$60.93
Log in for availability
1 * 4 items
Product Details & Documents

PP, translucent.

  • Parallel stem reduces powder bridging
  • External ribs prevents airlock
  • Resistant to most chemicals except strong oxidizing agents
  • Autoclavable

Used for transferring powders. Used from 0 to 135 °C.

Specifications
  • Funnel O-Ø:
    147 mm
  • 長さ:
    136,0 mm
  • Seq:
    04
  • Stem O-Ø:
    27,0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.