漏斗、粉体、VWR®製
79 mm, 80,0 mm, 16,0 mm
VWRU30252-953
PP, translucent.
- Parallel stem reduces powder bridging
- External ribs prevents airlock
- Resistant to most chemicals except strong oxidizing agents
- Autoclavable
Used for transferring powders. Used from 0 to 135 °C.
- Funnel O-Ø:79 mm
- 長さ:80,0 mm
- Seq:02
- Stem O-Ø:16,0 mm



