VWR®, ビーカー、低形状
5000 ml, 210 mm, 180 mm
Catalog # 213-0284
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel 18/8.
- Robust and durable
- Excellent resistance to heat
- Smooth surface for quick and easy cleaning
A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.
Specifications
- 外径:180 mm
- 容量:5000 ml
- 高さ:210 mm
- Seq:07



