VWR®, ビーカー、低形状
2000 ml, 180 mm, 120 mm
Catalog # 213-0282
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel 18/8.
- Robust and durable
- Excellent resistance to heat
- Smooth surface for quick and easy cleaning
A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.
Specifications
- 外径:120 mm
- 容量:2000 ml
- 高さ:180 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



