VWR®, ビーカー、低形状
250 ml, 80 mm, 65 mm
Catalog # 213-0279
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel 18/8.
- Robust and durable
- Excellent resistance to heat
- Smooth surface for quick and easy cleaning
A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.
Specifications
- 外径:65 mm
- 容量:250 ml
- 高さ:80 mm
- Seq:02



