VWR®, エレクトロポレーション用キュベット
Cuvettes with 1 mm gap size, grey cap, 20 - 90 µl
Catalog # 732-1135
Supplier: VWR Collection
Jump to:
Product Details & Documents
These electroporation cuvettes are made from clear, medical grade polycarbonate and are compatible with all common commercially available electroporators.
- Polished aluminium lowers arcing frequency
- Colour-coded caps for easy identification of gap sizes
- Round caps for easy, single-handed cap removal
注文情報: Available in three gap sizes to meet common application requirements: 1 mm for highest field strength, suitable for bacteria; 2 mm gap for intermediate requirements; 4 mm gap for lowest field strength, suitable for mammalian cells and some plant cells.
包装: Sterilised by gamma irradiation and individually packed for assured sterility.
Documents
Specifications
- 容量:20 - 90 µl
- 説明:Cuvettes with 1 mm gap size, grey cap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



