VWR®, ラベリングテープ、ウェハーボックスシール
Wafer box sealing cleanroom tape, White, 50,8 mm
817-0065
These tapes, with polyethylene backing and acrylic adhesive, have low out-gassing and good clean-peel properties. They are mostly used for colour coding and wafer box sealing.
- Over labelling (to protect paper labels)
- Maintenance
- Colour coding
Processed in a controlled environment, tapes are wound on a plastic core and single-bagged.
Length: 32,9 m
Different colours available.
- 幅:50,8 mm
- Colour:White
- 説明:Wafer box sealing cleanroom tape
- Seq:61



