VWR®, フェイスマスク、 3層、 不織布製PP
With ear loops, Blue
Face masks made from 3 ply, non woven PP featuring a nose bridge and ear loops or ties.
- Latex-free
- Bacterial filtration efficiency: 90%
- Particle filtration efficiency: 98,5%
- Particle size: 0,1 μm
- For industrial and cleanroom use only; do not use for protection against COVID-19
- This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745/Directive 93/42/EEC
- This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425
Density: 20 g/m² (front layer); 25 g/m² (back layer); 20 g/m² (centre).
Documents
CoC VWR Face Masks, 3 Ply, Non Woven PP.pdf
Conformity declaration
COC_VWRI113-0714_D9210085 COC_VWRI113-0714_D9211143 COC_VWRI113-0716_D210097 COC_VWRI113-0716_D9200115 COC_VWRI113-0716_D9210097
Food contact certificate F
Additional Product Details
IFU VWR Face Mask 3-Ply Earloops White IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, Blue, With ear loops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, Green, With ear loops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, White, With earloops IFU_VWR® Hygiene Masks, 3 Ply Non Woven PP, White, With ties
TDS_VWR_HYGIENE_MASK_3PLY_BLUE_EARLOOPS TDS_VWR_HYGIENE_MASK_3PLY_GREEN_EARLOOPS
Product specification
VWR® Disposable Facemasks VWR® Non Regulated Disposables for Production
Product Literature
- Type:With ear loops
- Colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



