VWR®, マグネット式スターラーバー、レトリーバー
250 mm, 10 mm
Catalog # 442-4550
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE covered, rare earth magnetic core. For the removal of stirring magnets from vessels of all kinds.
- Very good chemical resistance
- Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifications
- 直径:10 mm
- 長さ:250 mm
- Seq:02



