VWR®, 攪拌棒
PTFE/steel, 8 mm, 200 mm
Catalog # 442-4540
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE with steel core.
- Inert and will not scratch, can be used up to 280 °C
Specifications
- 直径:8 mm
- 長さ:200 mm
- Material:PTFE/steel



