VWR®, 攪拌棒
Stirring rods, PTFE, PTFE, 8 mm, 150 mm
Catalog # 442-4539
Supplier: VWR Collection
Jump to:
Product Details & Documents
Solid PTFE.
- Inert and will not scratch, can be used up to 280 °C
Documents
Specifications
- 直径:8 mm
- 説明:Stirring rods, PTFE
- 長さ:150 mm
- Material:PTFE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



