Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ロングステム付き漏斗

VWR®, ロングステム付き漏斗

170 mm, 79 ±3 mm, 22 ±1,5 mm, 104 ±3 mm
Catalog # 221-0207
Supplier:   VWR Collection
VWR®, ロングステム付き漏斗
Catalog # 221-0207
Supplier:  VWR Collection
VWR®, ロングステム付き漏斗
VWR®, ロングステム付き漏斗

170 mm, 79 ±3 mm, 22 ±1,5 mm, 104 ±3 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, white.

  • Temperature resistance: –200 to +280 °C
  • Totally chemically inert
  • Super smooth non-stick internal finish

Conical opening with long stem.

Specifications
  • Funnel O-Ø:
    104 ±3 mm
  • 長さ:
    170 mm
  • Seq:
    4
  • Stem O-Ø:
    22 ±1,5 mm
  • Stem length:
    79 ±3 mm