Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ビーカー、使い捨て

VWR®, ビーカー、使い捨て

600 ml, 124 mm, 107 mm, 25 - 600 ml
Catalog # 213-3922
Supplier:   VWR Collection
VWR®, ビーカー、使い捨て
Catalog # 213-3922
Supplier:  VWR Collection
VWR®, ビーカー、使い捨て
VWR®, ビーカー、使い捨て

600 ml, 124 mm, 107 mm, 25 - 600 ml

Price
Inquire For Price
Log in for availability
1 * 25 items
Product Details & Documents

PP, translucent.

  • Embossed graduations
  • Ribs for easy stacking
  • Autoclavable to 121 °C
  • With spout

High quality economical beaker for everyday work. Ideal for general laboratory use.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • 外径:
    107 mm
  • 目盛り範囲:
    25 - 600 ml
  • 容量:
    600 ml
  • 高さ:
    124 mm
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.