VWR®, ビーカー、使い捨て
400 ml, 111 mm, 96 mm, 25 - 400 ml
PP, translucent.
- Embossed graduations
- Ribs for easy stacking
- Autoclavable to 121 °C
- With spout
High quality economical beaker for everyday work. Ideal for general laboratory use.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- 外径:96 mm
- 目盛り範囲:25 - 400 ml
- 容量:400 ml
- 高さ:111 mm
- Seq:07



