VWR®, ビーカー、使い捨て
250 ml, 90 mm, 80 mm, 10 - 250 ml
Catalog # 213-3920
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Embossed graduations
- Ribs for easy stacking
- Autoclavable to 121 °C
- With spout
High quality economical beaker for everyday work. Ideal for general laboratory use.
注意: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberCoC PP Disposable Beakers.pdf
Conformity declaration
CoC VWR® Disposable Beakers, PP CoC VWR® PP, Disposable Beakers coc_VWRI213-3915_022625 COC_VWRI213-3915_032723 CoC_VWRI213-3916_031821
More
VWRI213-3922_TDS_EN
Datasheet
Specifications
- 外径:80 mm
- 目盛り範囲:10 - 250 ml
- 容量:250 ml
- 高さ:90 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



