漏斗、粉体、VWR®製
100 mm, 106,0 mm, 21,0 mm
Catalog # VWRU30252-955
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, translucent.
- Parallel stem reduces powder bridging
- External ribs prevents airlock
- Resistant to most chemicals except strong oxidizing agents
- Autoclavable
Used for transferring powders. Used from 0 to 135 °C.
Specifications
- Funnel O-Ø:100 mm
- 長さ:106,0 mm
- Seq:03
- Stem O-Ø:21,0 mm



