VWR®, コニカルストッパー、コルク
27 mm, 28 mm, 32 mm
Catalog # 217-1025
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural cork, A1 quality.
- Lightweight, tough
- Easy to drill holes into
- Very economical
Documents
Specifications
- Ø bottom:28 mm
- Ø top:32 mm
- 高さ:27 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



