VWR®, コニカルストッパー、コルク
27 mm, 22 mm, 26 mm
Catalog # 217-1022
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural cork, A1 quality.
- Lightweight, tough
- Easy to drill holes into
- Very economical
Specifications
- Ø bottom:22 mm
- Ø top:26 mm
- 高さ:27 mm
- Seq:12



