VWR®, コニカルストッパー、コルク
26 mm, 18 mm, 22 mm
Catalog # 217-1020
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural cork, A1 quality.
- Lightweight, tough
- Easy to drill holes into
- Very economical
Documents
Specifications
- Ø bottom:18 mm
- Ø top:22 mm
- 高さ:26 mm
- Seq:10



