VWR®, コニカルストッパー、コルク
22 mm, 14 mm, 17 mm
Catalog # 217-1018
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural cork, A1 quality.
- Lightweight, tough
- Easy to drill holes into
- Very economical
Specifications
- Ø bottom:14 mm
- Ø top:17 mm
- 高さ:22 mm
- Seq:08



