VWR®, コニカルストッパー、コルク
22 mm, 12 mm, 15 mm
Catalog # 217-1017
Supplier: VWR Collection
Jump to:
Product Details & Documents
Natural cork, A1 quality.
- Lightweight, tough
- Easy to drill holes into
- Very economical
Specifications
- Ø bottom:12 mm
- Ø top:15 mm
- 高さ:22 mm
- Seq:07



