Zorbaxシリカ, HPLCカラム
Silica, 70 Å, 5 µm, 3,20 mm, 250 mm
Catalog # ZSIL-250AS
Supplier: HICHROM
Jump to:
Product Details & Documents
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process.
- Spherical porous silica
- Narrow particles and pore size distribution
- Robust with good batch to batch reproducibility
The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
注文情報: Other dimensions columns and guard cartridges are available on request.
Specifications
- 内径:3,20 mm
- 粒子サイズ:5 µm
- 細孔サイズ:70 Å
- 長さ:250 mm
- Seq:09
- Phase:Silica
- Cat. No.:ZSIL-250AS
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact



