Zorbaxシリカ, HPLCカラム
Silica, 70 Å, 5 µm, 2,10 mm, 250 mm
Catalog # ZSIL-250AM
Supplier: HICHROM
Jump to:
Product Details & Documents
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process.
- Spherical porous silica
- Narrow particles and pore size distribution
- Robust with good batch to batch reproducibility
The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
: Other dimensions columns and guard cartridges are available on request.
Specifications
- 内径:2,10 mm
- 粒子サイズ:5 µm
- 細孔サイズ:70 Å
- 長さ:250 mm
- Seq:04
- Phase:Silica
- Cat. No.:ZSIL-250AM
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



