Avantor® Hichrom C8, HPLCカラム
These Avantor® Hichrom C8 columns offer high performance in order to tackle the most challenging reversed-phase applications. The use of ultra pure silica, advanced bonding technology, superior column specification and comprehensive batch validation all contribute to the columns’ excellent reproducibility.
- Ultra pure, base deactivated porous silica
- Suitable for acidic, basic and neutral molecules
- Particle sizes 3,5 and 5 μm available
Combining ultra pure silica with advanced bonding technology results in a densely bonded silica that is both highly robust and highly reproducible. Unpredictable interactions between residual silanol sites on the silica surface and the analyte are effectively eliminated. Comprehensive batch validation ensures absolute batch to batch reproducibility is maintained with acidic, basic and neutral molecules.
Guard cartridges are available for C8 column dimensions, to further extend column lifetime by preventing irreversible adsorption and frit blockage at the top of the column.
: Other dimensions columns and guard cartridges are available on request.
: Supplied with a test chromatogram and batch validation certificate.
- カラム形式:Analytical
- 内径:4,60 mm
- 粒子サイズ:5 µm
- 細孔サイズ:150 Å
- 長さ:150 mm
- Seq:41
- Phase:C8
- Carbon load:8%
- Cat. No.:HI-5C8-150A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Surface area:250 m²/g
- Environmentally Preferable:Low Manufacturing Impact



